Motion
SJ2260R-5CU-C2

SMC CORP OF AMERICA
SJ2260R-5CU-C2

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid, Dedicated for Centralized Wiring, Manifold, 2 mm
Mi Item #13735865
MFR #SJ2260R-5CU-C2
Price$64.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SJ2260R-5CU-C2

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid, Dedicated for Centralized Wiring, Manifold, 2 mm
Mi Item #13735865
MFR #SJ2260R-5CU-C2

Mfr description
SJ2260R-5CU-C2 VALVE, SOL, PLUG-IN 4/5 P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.96/each

Specifications

Dimensions

  • Inlet Size
    0.0787 in
  • Outlet Size
    0.0787 in, 2 mm
  • Port Size
    2 mm
  • Port Size - Exhaust
    0.0787 in
  • Subplate Port Size
    2 mm

Details

  • Assembly Type
    Complete Valve
  • Body Material
    Zinc Die Casted
  • Electrical Entry
    Dedicated for Centralized Wiring
  • Entry Orientation
    Straight
  • Flow Direction
    4-Way
  • Flow Rate
    0.08 Cv
  • For Use With Series
    SJ2000
  • Manifold Port(s)
    0.0787 in
  • Manual Override Type
    Non Locking Push
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    4
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Pilot Type
    External Pilot
  • Piping Type
    Manifold
  • Seal Material
    Rubber
  • Series
    SJ2000
  • Solenoid Electrical Entry
    Dedicated for Centralized Wiring
  • Solenoid Power Consumption
    0.23 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    0.36 dm³/(s.bar)
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Plug In
  • Valve Series
    SJ2000
  • Voltage Suppressor
    With Light Surge Suppressor
  • Wire Type
    Dedicated for Centralized Wiring
  • Wiring Type
    Dedicated for Centralized Wiring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)