Motion
SJ3460N-5MZ-C4

SMC CORP OF AMERICA
SJ3460N-5MZ-C4

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid, Individual Wiring w/ 300 mm Lead Wire, Non Plug-in, 6 mm
Mi Item #13735877
MFR #SJ3460N-5MZ-C4
Price$67.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SJ3460N-5MZ-C4

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid, Individual Wiring w/ 300 mm Lead Wire, Non Plug-in, 6 mm
Mi Item #13735877
MFR #SJ3460N-5MZ-C4

Mfr description
SJ3460N-5MZ-C4 VALVE, SOL, NON PLUG-IN 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.34/each

Specifications

Dimensions

  • Inlet Size
    0.2362 in
  • Lead Wire Length
    300 mm
  • Outlet Size
    0.2362 in, 6 mm
  • Port Size
    6 mm
  • Port Size - Exhaust
    0.2362 in
  • Subplate Port Size
    6 mm

Details

  • Assembly Type
    Complete Valve
  • Body Material
    Zinc Die Casted
  • Electrical Entry
    Lead Wire Length 300 mm
  • Flow Direction
    4-Way
  • Flow Rate
    0.12 Cv
  • For Use With Series
    SJ3000
  • Manifold Port(s)
    0.2362 in
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Non Plug-in
  • Normal State
    Closed Center
  • Number Of Ports  
    4
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Pilot Type
    Internal Pilot
  • Piping Type
    Non Plug-in
  • Seal Material
    Rubber
  • Series
    SJ3000
  • Solenoid Electrical Entry
    Individual Wiring w/ 300 mm Lead Wire
  • Solenoid Power Consumption
    0.15 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    0.56 dm³/(s.bar)
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Valve Series
    SJ3000
  • Voltage Suppressor
    With Light Surge Suppressor
  • Wire Type
    Lead Wire Length 300 mm
  • Wiring Type
    Individual Wiring, Lead Wire Length 300 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)