Motion
SV1200-5W3U-01T

SMC CORP OF AMERICA
SV1200-5W3U-01T

Solenoid-operated Air Control Valve - 5-Way
Mi Item #13735937
MFR #SV1200-5W3U-01T
Price$116.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV1200-5W3U-01T

Solenoid-operated Air Control Valve - 5-Way
Mi Item #13735937
MFR #SV1200-5W3U-01T

Mfr description
SV1200-5W3U-01T 2 POSITION DOUBLE SOLENO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.50/each

Specifications

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    SV1000
  • Maximum Temperature
    50 °C, 50 °F
  • Number Of Ports  
    5
  • Operating Temperature Range
    10 to 50 °C
  • Port Thread Standard
    NPTF
  • Seal Material
    Rubber
  • Series
    SV1000
  • Valve Series
    SV1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)