Motion
SY3240T-5LOZD-Q

SMC CORP OF AMERICA
SY3240T-5LOZD-Q

Solenoid-operated Air Control Valve - 5-Way, Double Solenoid, Base Mounted
Mi Item #13736029
MFR #SY3240T-5LOZD-Q
Price$84.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3240T-5LOZD-Q

Solenoid-operated Air Control Valve - 5-Way, Double Solenoid, Base Mounted
Mi Item #13736029
MFR #SY3240T-5LOZD-Q

Mfr description
SY3240T-5LOZD-Q VALVE, DBL SOL 4/5 PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.52/each

Specifications

Details

  • Body Material
    Zinc Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    SY3000
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    SY3000
  • Unit Common
    Each
  • Unit Specification
    Base Mounted
  • Valve Series
    SY3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)