Motion
SY3300-5U1-H-NA

SMC CORP OF AMERICA
SY3300-5U1-H-NA

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Double Solenoid, Base Mounted
Mi Item #13736033
MFR #SY3300-5U1-H-NA
Price$86.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3300-5U1-H-NA

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Double Solenoid, Base Mounted
Mi Item #13736033
MFR #SY3300-5U1-H-NA

Mfr description
SY3300-5U1-H-NA VALVE, 5 PORT SOLENOID 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.43/each

Specifications

Details

  • Assembly Type
    Base Mounted Valve
  • Body Material
    Zinc Die Casted
  • Check Valve Type
    Built-in
  • Flow Direction
    5-Way
  • For Use With Series
    SY3000
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    50 °C, 122 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Normal State
    Closed Center
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Response Time
    16 ms
  • Seal Material
    Rubber
  • Series
    SY3000
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Base Mounted
  • Valve Series
    SY3000
  • Voltage Suppressor
    With Light Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)