Motion
SY3440-5WOZ-01F

SMC CORP OF AMERICA
SY3440-5WOZ-01F

Solenoid-operated Air Control Valve - 5-Way, Base Mounted, 1/8 in
Mi Item #13736084
MFR #SY3440-5WOZ-01F
Price$115.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3440-5WOZ-01F

Solenoid-operated Air Control Valve - 5-Way, Base Mounted, 1/8 in
Mi Item #13736084
MFR #SY3440-5WOZ-01F

Mfr description
SY3440-5WOZ-01F 5 PORT SOLENOID VALVE 4/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.91/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Body Material
    Zinc Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    SY3000
  • Manifold Port(s)
    0.1250 in
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Piping Type
    Base Mounted
  • Seal Material
    HNBR
  • Series
    SY3000
  • Unit Specification
    Base Mounted
  • Valve Series
    SY3000
  • Wetted Parts Material
    HNBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)