Motion
SY3A0R-5U1-B-NA

SMC CORP OF AMERICA
SY3A0R-5U1-B-NA

Solenoid-operated Air Control Valve - 5-Way
Mi Item #13736118
MFR #SY3A0R-5U1-B-NA
Price$114.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3A0R-5U1-B-NA

Solenoid-operated Air Control Valve - 5-Way
Mi Item #13736118
MFR #SY3A0R-5U1-B-NA

Mfr description
SY3A0R-5U1-B-NA VALVE, 5 PORT SOLENOID 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.53/each

Specifications

Details

  • Body Material
    Zinc Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    SY3000
  • Maximum Temperature
    50 °C, 50 °F
  • Number Of Ports  
    5
  • Seal Material
    HNBR
  • Series
    SY3000
  • Unit Specification
    Single
  • Valve Series
    SY3000
  • Wetted Parts Material
    HNBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)