Motion
SY5120-5WOZ-C6N

SMC CORP OF AMERICA
SY5120-5WOZ-C6N

Solenoid-operated Air Control Valve - 5-Way, 6 mm
Mi Item #13736173
MFR #SY5120-5WOZ-C6N
Price$92.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5120-5WOZ-C6N

Solenoid-operated Air Control Valve - 5-Way, 6 mm
Mi Item #13736173
MFR #SY5120-5WOZ-C6N

Mfr description
SY5120-5WOZ-C6N 5 PORT SOLENOID VALVE 4/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.79/each

Specifications

Dimensions

  • Inlet Size
    0.2362 in
  • Outlet Size
    0.2362 in, 6 mm
  • Port Size
    6 mm
  • Port Size - Exhaust
    0.2362 in
  • Subplate Port Size
    6 mm

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    SY5000
  • Manifold Port(s)
    0.2362 in
  • Maximum Temperature
    50 °C, 50 °F
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Seal Material
    HNBR
  • Series
    SY5000
  • Valve Series
    SY5000
  • Wetted Parts Material
    HNBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)