Motion
SY5130-51-C4-NA

SMC CORP OF AMERICA
SY5130-51-C4-NA

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Single Solenoid, Body Ported, 4 mm
Mi Item #13736180
MFR #SY5130-51-C4-NA
Price$63.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5130-51-C4-NA

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Single Solenoid, Body Ported, 4 mm
Mi Item #13736180
MFR #SY5130-51-C4-NA

Mfr description
SY5130-51-C4-NA VALVE, 5 PORT SOLENOID 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.90/each

Specifications

Dimensions

  • Inlet Size
    0.1575 in
  • Outlet Size
    0.1575 in, 4 mm
  • Port Size
    4 mm
  • Port Size - Exhaust
    0.1575 in
  • Subplate Port Size
    4 mm

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Flow Direction
    5-Way
  • Flow Rate
    1 Cv
  • For Use With Series
    SY5000
  • Manifold Port(s)
    0.1575 in
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Response Time
    10 ms, 45 ms
  • Seal Material
    HNBR
  • Series
    SY5000
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Individual Valve
  • Valve Series
    SY5000
  • Voltage Suppressor
    With Light Surge Voltage Suppressor
  • Wetted Parts Material
    HNBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)