Specifications
Details
- Body MaterialAluminum Die Casted
- Flow Direction5-Way
- For Use With SeriesSY5000
- Maximum Temperature50 °C, 50 °F
- Number Of Ports5
- Number Of Positions3
- SeriesSY5000
- Unit SpecificationSingle
- Valve SeriesSY5000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)