Motion
SY7A00T-5NZ1-NA

SMC CORP OF AMERICA
SY7A00T-5NZ1-NA

Solenoid-operated Air Control Valve - 5-Way
Mi Item #13736413
MFR #SY7A00T-5NZ1-NA
Price$101.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY7A00T-5NZ1-NA

Solenoid-operated Air Control Valve - 5-Way
Mi Item #13736413
MFR #SY7A00T-5NZ1-NA

Mfr description
SY7A00T-5NZ1-NA VALVE, 5 PORT SOLENOID 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.49/each

Specifications

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    5-Way
  • Flow Rate
    0.59 Cv
  • For Use With Series
    SY7000
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Number Of Ports  
    5
  • Operating Medium
    air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Pilot Type
    Internal Pilot
  • Series
    SY7000
  • Set Pressure Range
    14.5 to 101.5 psi
  • Unit Specification
    Single
  • Valve Series
    SY7000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)