Overview
Mfr description
SYJ5320-5WOU-M5 VALVE/SOL 4/5 PORT SOLEN
Specifications
- Piping TypeBody Ported Individual
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryM8 without Connector
- Flow Direction4-Way
- Port SizeM5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data