Motion
SZ3260-5MOZD-C6

SMC CORP OF AMERICA
SZ3260-5MOZD-C6

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Double Solenoid, M Plug Connector, Body Ported, 6 mm
Mi Item #13736518
MFR #SZ3260-5MOZD-C6
Price$77.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SZ3260-5MOZD-C6

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Double Solenoid, M Plug Connector, Body Ported, 6 mm
Mi Item #13736518
MFR #SZ3260-5MOZD-C6

Mfr description
SZ3260-5MOZD-C6 SOL. VALVE 4/5 PORT SOLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.95/each

Specifications

Dimensions

  • Inlet Size
    0.2362 in
  • Outlet Size
    0.2362 in, 6 mm
  • Port Size
    6 mm
  • Port Size - Exhaust
    0.2362 in
  • Subplate Port Size
    6 mm

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Zinc Die Casted
  • Electrical Entry
    M Plug Connector
  • Flow Direction
    5-Way
  • Flow Rate
    0.21 Cv
  • For Use With Series
    SZ3000
  • Manifold Port(s)
    0.2362 in
  • Manual Override Type
    Locking
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    5 to 0.7 MPa, 7 to 101.5 psi
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Port Thread Standard
    Push-to-Connect
  • Response Time
    10 ms, 45 ms
  • Seal Material
    Rubber
  • Series
    SZ3000
  • Set Pressure Range
    7 to 101.5 psi
  • Solenoid Electrical Entry
    M Plug Connector
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Valve Series
    SZ3000
  • Voltage Suppressor
    Surge Suppressor
  • Wire Type
    M Plug Connector
  • Wiring Type
    M Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)