Overview
Mfr description
VF5220-3TZ1-03F PILOT OPERATED 5 PORT SO
Specifications
- Piping TypeBody Ported
- Number Of Positions2
- Number Of Solenoids2
- Solenoid Supply Voltage110-115 V ac
- Solenoid Electrical EntryConduit Terminal
- Flow Direction4-Way
- Port Size3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data