Overview
Mfr description
VFR4140-5DZ-03F VALVE, 5 PORT SOLENOID 4
Specifications
- Piping TypeSide Ported
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Connector
- Flow Direction4-Way
- Port Size3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data