Motion
VFS2220-5DA-02T

SMC CORP OF AMERICA
VFS2220-5DA-02T

Solenoid-operated Air Control Valve - 5-Way, 1/4 in
Mi Item #13736808
MFR #VFS2220-5DA-02T
Price$112.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS2220-5DA-02T

Solenoid-operated Air Control Valve - 5-Way, 1/4 in
Mi Item #13736808
MFR #VFS2220-5DA-02T

Mfr description
VFS2220-5DA-02T 5 PORT PILOT OPERATED VA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.38/each

Specifications

Dimensions

  • Inlet Size
    6.35 mm
  • Outlet Size
    6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/4 in Rc
  • Subplate Port Size
    1/4 in Rc

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    VFS2000
  • Manifold Port(s)
    1/4 in Rc
  • Maximum Temperature
    50 °C, 50 °F
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Temperature Range
    10 to 50 °C
  • Port Thread Standard
    BSPT
  • Seal Material
    Metal
  • Series
    VFS2000
  • Valve Series
    VFS2000
  • Wetted Parts Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)