Motion
VFS3220-3TZ-03T

SMC CORP OF AMERICA
VFS3220-3TZ-03T

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Double, 110-120 V ac, 2 Solenoid, Conduit Terminal, Side Ported, 3/8 in, NPTF Threads
Mi Item #13736865
MFR #VFS3220-3TZ-03T
Price$134.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS3220-3TZ-03T

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Double, 110-120 V ac, 2 Solenoid, Conduit Terminal, Side Ported, 3/8 in, NPTF Threads
Mi Item #13736865
MFR #VFS3220-3TZ-03T

Mfr description
VFS3220-3TZ-03T 5 PORT PILOT OPERATED VA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.37/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Actuation
    2-Position Double
  • Flow Direction
    4-Way
  • Manufacturer Catalog
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Side Ported
  • Series
    3000 Series
  • Solenoid Electrical Entry
    Conduit Terminal
  • Solenoid Supply Voltage
    110-120 V ac
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)