Motion
VFS5100-3FC-04T

SMC CORP OF AMERICA
VFS5100-3FC-04T

Solenoid-Operated Air Control Valve - 4-Way, 110-120 V ac, 1 Solenoid, Plug-in, Side Ported, 1/2 in
MI ITEM #13736909
MFR #VFS5100-3FC-04T
Price$176.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS5100-3FC-04T

Solenoid-Operated Air Control Valve - 4-Way, 110-120 V ac, 1 Solenoid, Plug-in, Side Ported, 1/2 in
MI ITEM #13736909
MFR #VFS5100-3FC-04T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$176.47/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Side Ported
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Supply Voltage
    110-120 V ac

Overview

Mfr description
VFS5100-3FC-04T 5 PORT PILOT OPERATED VA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought