Motion
VG342-6D-10TB-Y

SMC CORP OF AMERICA
VG342-6D-10TB-Y

Solenoid-operated Air Control Valve - 3-Way, 12 V dc, Single Solenoid, DIN Connector, 1 in
Mi Item #13736952
MFR #VG342-6D-10TB-Y
Price$191.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VG342-6D-10TB-Y

Solenoid-operated Air Control Valve - 3-Way, 12 V dc, Single Solenoid, DIN Connector, 1 in
Mi Item #13736952
MFR #VG342-6D-10TB-Y

Mfr description
VG342-6D-10TB-Y POPPET TYPE VALVE 3 PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.68/each

Specifications

Dimensions

  • Inlet Size
    1.0000 in
  • Outlet Size
    1.0000 in, 25.40 mm
  • Port Size
    1 in
  • Port Size - Exhaust
    1.0000 in
  • Subplate Port Size
    1.0000 in

Details

  • Assembly Type
    Complete Assembly
  • Electrical Entry
    DIN Connector
  • Flow Direction
    3-Way
  • For Use With Series
    VG342
  • Manifold Port(s)
    1.0000 in
  • Maximum Temperature
    50 °C, 50 °F
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    Internal Pilot
  • Port Thread Standard
    NPTF
  • Series
    VG342
  • Solenoid Electrical Entry
    DIN Connector
  • Solenoid Power Consumption
    2 W
  • Solenoid Supply Voltage
    12 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    No
  • Valve Series
    VG342
  • Wire Type
    DIN Connector
  • Wiring Type
    DIN Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)