Motion
VHK2A-10F-08FRL

SMC CORP OF AMERICA
VHK2A-10F-08FRL

Manual Mechanical Air Control Valve - In-Line, 10 mm, 8 mm Port, 2 Ports, 2 Position, Rotary Knob Operated, 145 psi, 1.0 MPa MAX Pressure
Mi Item #13736970
MFR #VHK2A-10F-08FRL
Price$13.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VHK2A-10F-08FRL

Manual Mechanical Air Control Valve - In-Line, 10 mm, 8 mm Port, 2 Ports, 2 Position, Rotary Knob Operated, 145 psi, 1.0 MPa MAX Pressure
Mi Item #13736970
MFR #VHK2A-10F-08FRL

Mfr description
VHK2A-10F-08FRL FINGER VALVE MECHANICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.15/each

Specifications

Dimensions

  • Inlet Size
    10 mm
  • Outlet Size
    8 mm
  • Port 1 Size/Type
    10 mm
  • Port 2 Size/Type
    8 mm
  • Port Size
    10 mm, 8 mm

Details

  • Actuator Type
    Rotary Knob
  • Knob Color
    Red
  • Maximum Operating Pressure
    145 psi, 1.0 MPa
  • Maximum Working Pressure
    145 psi, 1.0 MPa
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    145 psi, 1.0 MPa
  • Piping Type
    In-Line
  • Port Connection Type
    One Touch Fitting
  • Standards Met
    RoHS
  • Valve Function
    2 Way, 2 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)