Motion
VK332V-3D-01T-F

SMC CORP OF AMERICA
VK332V-3D-01T-F

Solenoid-operated Air Control Valve - 3-Way, 110 V ac, DIN Terminal, Body Ported, 1/8 in
Mi Item #13737107
MFR #VK332V-3D-01T-F
Price$46.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VK332V-3D-01T-F

Solenoid-operated Air Control Valve - 3-Way, 110 V ac, DIN Terminal, Body Ported, 1/8 in
Mi Item #13737107
MFR #VK332V-3D-01T-F

Mfr description
VK332V-3D-01T-F VALVE, SOLENOID 3 PORT S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.98/each

Specifications

Dimensions

  • Inlet Size
    3.17 mm
  • Outlet Size
    3.17 mm
  • Overall Length
    2.6800 in, 68 mm
  • Overall Width
    0.7090 in, 18 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    1/8 in Rc
  • Subplate Port Size
    1/8 in Rc

Details

  • Body Material
    Aluminum Die Casted
  • Check Valve Type
    Poppet
  • Electrical Entry
    DIN Terminal
  • Flow Direction
    3-Way
  • For Use With Series
    VK300
  • Manifold Port(s)
    1/8 in Rc
  • Mounting
    Body Ported
  • Number Of Ports  
    3
  • Operating Medium
    Air
  • Piping Type
    Body Ported
  • Port Thread Standard
    NPTF
  • Response Time
    10 ms, 45 ms
  • Seal Material
    Rubber
  • Series
    VK300
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Standards Met
    RoHS
  • Valve Series
    VK300
  • Wire Type
    DIN Terminal
  • Wiring Type
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)