Motion
VM121F-07-33B-B

SMC CORP OF AMERICA
VM121F-07-33B-B

Manual Mechanical Air Control Valve - Side Ported, 1/4 in Port, 2 Ports, Push Button Operated
Mi Item #13737117
MFR #VM121F-07-33B-B
Price$33.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM121F-07-33B-B

Manual Mechanical Air Control Valve - Side Ported, 1/4 in Port, 2 Ports, Push Button Operated
Mi Item #13737117
MFR #VM121F-07-33B-B

Mfr description
VM121F-07-33B-B MECHANICAL VALVE MECHANI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.60/each

Specifications

Dimensions

  • Inlet Size
    1/4 in
  • Port Size
    1/4 in

Details

  • Actuator Type
    Push Button
  • Knob Color
    Black
  • Number Of Ports  
    2
  • Operating Medium
    Air, Inert Gas
  • Piping Type
    Side Ported
  • Port Connection Type
    One Touch Fitting
  • Standards Met
    RoHS
  • Valve Function
    2 Way, 2 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)