Motion
VM220U-N02-01SA

SMC CORP OF AMERICA
VM220U-N02-01SA

Manual Mechanical Air Control Valve - Bottom Mount, 1/4 in Port, 2 Ports, Roller Lever Operated, 145 psi, 1.0 MPa MAX Pressure
Mi Item #13737126
MFR #VM220U-N02-01SA
Price$22.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM220U-N02-01SA

Manual Mechanical Air Control Valve - Bottom Mount, 1/4 in Port, 2 Ports, Roller Lever Operated, 145 psi, 1.0 MPa MAX Pressure
Mi Item #13737126
MFR #VM220U-N02-01SA

Mfr description
VM220U-N02-01SA MECHANICAL VALVE MECHANI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.45/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Outlet Size
    1/4 NPT
  • Port 1 Size/Type
    1/4 NPT
  • Port 2 Size/Type
    1/4 NPT
  • Port Size
    1/4 in

Details

  • Actuator Type
    Roller Lever
  • Maximum Operating Pressure
    145 psi, 1.0 MPa
  • Maximum Working Pressure
    145 psi, 1.0 MPa
  • Number Of Ports  
    2
  • Operating Medium
    air
  • Operating Pressure Range
    0 to 145 psi, 0 to 1.0 MPa
  • Operating Temperature Range
    23 to 140 °F, -5 to 60 °C
  • Piping Type
    Bottom Mount
  • Port Connection Type
    NPT
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)