Motion
VM230U-N02-32YA

SMC CORP OF AMERICA
VM230U-N02-32YA

Manual Mechanical Air Control Valve - Body Ported, 1/4 in Port, 3 Ports, Push Button Operated, 145.038 psi, 1.0 MPa MAX Pressure
Mi Item #13737131
MFR #VM230U-N02-32YA
Price$26.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM230U-N02-32YA

Manual Mechanical Air Control Valve - Body Ported, 1/4 in Port, 3 Ports, Push Button Operated, 145.038 psi, 1.0 MPa MAX Pressure
Mi Item #13737131
MFR #VM230U-N02-32YA

Mfr description
VM230U-N02-32YA MECHANICAL VALVE MECHANI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.65/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Outlet Size
    1/4 NPT
  • Port 1 Size/Type
    1/4 NPT
  • Port 2 Size/Type
    1/4 NPT
  • Port 3 Size/Type
    1/4 NPT
  • Port Size
    1/4 in

Details

  • Actuator Type
    Push Button
  • Knob Color
    Yellow
  • Maximum Operating Pressure
    145.038 psi, 1.0 MPa
  • Maximum Working Pressure
    145.038 psi, 1.0 MPa
  • Number Of Ports  
    3
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 145.038 psi, 0 to 1.0 MPa
  • Operating Temperature Range
    23 to 140 °F, -5 to 60 °C
  • Piping Type
    Body Ported
  • Port Connection Type
    NPT Female
  • Port Gender
    Female
  • Standards Met
    RoHS
  • Valve Function
    3 Way, 2 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)