Motion
VP3185-205DZB-N

SMC CORP OF AMERICA
VP3185-205DZB-N

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, DIN Terminal, 2 in
Mi Item #13737195
MFR #VP3185-205DZB-N
Price$336.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP3185-205DZB-N

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, DIN Terminal, 2 in
Mi Item #13737195
MFR #VP3185-205DZB-N

Mfr description
VP3185-205DZB-N LARGE SIZE 3 PORT SOLENO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.15/each

Specifications

Dimensions

  • Inlet Size
    2.0000 in
  • Outlet Size
    2.0000 in, 50.80 mm
  • Port Size
    2 in
  • Port Size - Exhaust
    2.0000 in
  • Subplate Port Size
    2.0000 in

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Electrical Entry
    DIN Terminal
  • Flow Direction
    3-Way
  • For Use With Series
    VP3185
  • Manifold Port(s)
    2.0000 in
  • Maximum Temperature
    60 °C
  • Normal State
    Normally Open
  • Number Of Ports  
    3
  • Operating Medium
    Air
  • Pilot Type
    Internal Pilot
  • Port Thread Standard
    NPT
  • Seal Material
    Rubber
  • Series
    VP3185
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Valve Series
    VP3185
  • Voltage Suppressor
    With Light Surge Suppressor
  • Wire Type
    DIN Terminal
  • Wiring Type
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)