Motion
VP3185V-205DLB1

SMC CORP OF AMERICA
VP3185V-205DLB1

Air Piloted Valve - 3 Position
Mi Item #13737199
MFR #VP3185V-205DLB1
Price$343.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP3185V-205DLB1

Air Piloted Valve - 3 Position
Mi Item #13737199
MFR #VP3185V-205DLB1

Mfr description
VP3185V-205DLB1 VALVE 3 PORT AIR-PILOTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$343.54/each

Specifications

Dimensions

  • Port 1 Size/Type
    2 in

Details

  • Number Of Positions
    3
  • Seal Material
    Rubber
  • Solenoid Electrical Entry
    DIN Terminal
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)