Motion
VP342K-5G1-02NA

SMC CORP OF AMERICA
VP342K-5G1-02NA

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Grommet Lead Wire 0.3m, Body Ported, 1/4 in
MI ITEM #13737232
MFR #VP342K-5G1-02NA
List Price$67.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP342K-5G1-02NA

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Grommet Lead Wire 0.3m, Body Ported, 1/4 in
MI ITEM #13737232
MFR #VP342K-5G1-02NA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.57/each for your price

Overview

Mfr description
VP342K-5G1-02NA 3 PORT POPPET TYPE VALVE

Specifications

  • Piping Type
    Body Ported
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet Lead Wire 0.3m
  • Flow Direction
    2-Way
  • Port Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text