Motion
VP542-BDZ1-03NA

SMC CORP OF AMERICA
VP542-BDZ1-03NA

Solenoid-operated Air Control Valve - 3-Way, Single Solenoid, DIN Terminal (EN175301-803) Without Connector, Body Ported, 3/8 in
Mi Item #13737272
MFR #VP542-BDZ1-03NA
Price$88.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP542-BDZ1-03NA

Solenoid-operated Air Control Valve - 3-Way, Single Solenoid, DIN Terminal (EN175301-803) Without Connector, Body Ported, 3/8 in
Mi Item #13737272
MFR #VP542-BDZ1-03NA

Mfr description
VP542-BDZ1-03NA 3 PORT POPPET TYPE VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.17/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Assembly Type
    Single Unit
  • Body Material
    Aluminum Die Casted
  • Bracket Included
    No
  • Electrical Entry
    DIN Terminal (EN175301-803) Without Connector
  • Flow Direction
    3-Way
  • For Use With Series
    VP500
  • Manifold Port(s)
    0.3750 in
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    60 °C
  • Mounting
    Body Ported
  • Normal State
    Normally Open
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Operating Medium
    Air
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Port Thread Standard
    NPT
  • Seal Material
    Rubber
  • Series
    VP500
  • Solenoid Electrical Entry
    DIN Terminal (EN175301-803) Without Connector
  • Solenoid Power Consumption
    1.55 W
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Series
    VP500
  • Voltage Suppressor
    With Light Surge Suppressor
  • Wire Type
    DIN Terminal (EN175301-803) Without Connector
  • Wiring Type
    DIN Terminal (EN175301-803) Without Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)