Specifications
Dimensions
- Port 1 Size/Type3/8 BSPP
Details
- Flow Coefficient Cv Flow Factor Kv4.0 Cv
- Flow Direction3-Way
- Number Of Positions3
- Operating MediumAir
- Standards MetRoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)