Overview
Mfr description
VQ5301-3BW1-04T VQ VALVE 4/5 PORT SOLENO
Specifications
- Piping TypeBase Mounted
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage110 V ac
- Flow Direction4-Way
- Port Size1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data