Motion
VXA2242-03F-1-B

SMC CORP OF AMERICA
VXA2242-03F-1-B

Solenoid-operated Air Control Valve - 2-Way, Inline, 3/8 in
Mi Item #13737720
MFR #VXA2242-03F-1-B
Price$38.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXA2242-03F-1-B

Solenoid-operated Air Control Valve - 2-Way, Inline, 3/8 in
Mi Item #13737720
MFR #VXA2242-03F-1-B

Mfr description
VXA2242-03F-1-B DIRECT AIR OPERATED 2 PO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.15/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Orifice Diameter
    0.2362 in, 6 mm
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Assembly Type
    Single Unit
  • Body Material
    Brass
  • Bracket Included
    Yes
  • Bracket Type
    Bracket
  • Flow Direction
    2-Way
  • For Use With Series
    VXA22
  • Manifold Port(s)
    0.3750 in
  • Maximum Temperature
    60 °C
  • Mounting
    Inline
  • Normal State
    Normally Open
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Operating Temperature Range
    -20 to 60 °C
  • Piping Type
    Inline
  • Port Thread Standard
    BSPP
  • Seal Material
    EPR
  • Series
    VXA22
  • Standards Met
    RoHS
  • Unit Specification
    Single
  • Valve Series
    VXA22
  • Wetted Parts Material
    EPR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)