Motion
VXE2340-03T-6G1

SMC CORP OF AMERICA
VXE2340-03T-6G1

Solenoid-operated Air Control Valve - 2-Way, 12 V dc, Single Solenoid, Grommet, 3/8 in
Mi Item #13737727
MFR #VXE2340-03T-6G1
Price$44.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXE2340-03T-6G1

Solenoid-operated Air Control Valve - 2-Way, 12 V dc, Single Solenoid, Grommet, 3/8 in
Mi Item #13737727
MFR #VXE2340-03T-6G1

Mfr description
VXE2340-03T-6G1 2 PORT SOL VALVE, DIRECT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.85/each

Specifications

Dimensions

  • Inlet Size
    9.52 mm
  • Orifice Diameter
    0.2362 in, 6 mm
  • Outlet Size
    9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    3/8 in NPTF
  • Subplate Port Size
    3/8 in NPTF

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Stainless Steel
  • Bracket Included
    No
  • Electrical Entry
    Grommet
  • Flow Direction
    2-Way
  • For Use With Series
    VXE
  • Manifold Port(s)
    3/8 in NPTF
  • Maximum Temperature
    60 °C
  • Mounting
    Single Unit
  • Normal State
    Normally Closed
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Oil-Free
    No
  • Operating Temperature Range
    -20 to 60 °C
  • Port Thread Standard
    NPTF
  • Seal Material
    NBR
  • Series
    VXE
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Power Consumption
    3 W
  • Solenoid Supply Voltage
    12 V dc
  • Standards Met
    RoHS
  • Unit Specification
    Single
  • Valve Series
    VXE
  • Wetted Parts Material
    NBR
  • Wire Type
    Grommet
  • Wiring Type
    Grommet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)