Motion
VXK2220-03-5DS1

SMC CORP OF AMERICA
VXK2220-03-5DS1

Solenoid-operated Air Control Valve - 2-Way, 24 V dc, Single Solenoid, DIN Terminal With Surge Voltage Suppressor, Inline, 3/8 in
Mi Item #13737729
MFR #VXK2220-03-5DS1
Price$63.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXK2220-03-5DS1

Solenoid-operated Air Control Valve - 2-Way, 24 V dc, Single Solenoid, DIN Terminal With Surge Voltage Suppressor, Inline, 3/8 in
Mi Item #13737729
MFR #VXK2220-03-5DS1

Mfr description
VXK2220-03-5DS1 2 PORT SOLENOID VALVE 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.60/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Orifice Diameter
    3 mm, 0.1181 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Brass
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Electrical Entry
    DIN Terminal With Surge Voltage Suppressor
  • Flow Direction
    2-Way
  • For Use With Series
    VXK
  • Manifold Port(s)
    0.3750 in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Temperature
    60 °C
  • Mounting
    Inline
  • Normal State
    Normally Closed
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Oil-Free
    No
  • Operating Medium
    Air
  • Operating Temperature Range
    -20 to 60 °C
  • Piping Type
    Inline
  • Port Thread Standard
    BSPT
  • Rectifier
    No
  • Return Type
    Spring
  • Seal Material
    NBR
  • Series
    VXK
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal With Surge Voltage Suppressor
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VXK
  • Voltage Suppressor
    Surge Voltage Suppressor
  • Wetted Parts Material
    NBR
  • Wire Type
    DIN Terminal With Surge Voltage Suppressor
  • Wiring Type
    DIN Terminal With Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)