Motion
VXP2130C-04N-5C

SMC CORP OF AMERICA
VXP2130C-04N-5C

Solenoid-operated Air Control Valve - 2-Way, 24 V dc, Single Solenoid, Conduit, Inline, 1/2 in
Mi Item #13737732
MFR #VXP2130C-04N-5C
Price$92.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXP2130C-04N-5C

Solenoid-operated Air Control Valve - 2-Way, 24 V dc, Single Solenoid, Conduit, Inline, 1/2 in
Mi Item #13737732
MFR #VXP2130C-04N-5C

Mfr description
VXP2130C-04N-5C VALVE, MEDIA 2 PORT VALV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.40/each

Specifications

Dimensions

  • Inlet Size
    1/2 NPT
  • Outlet Size
    1/2 NPT, 12.70 mm
  • Port Size
    1/2 in
  • Port Size - Exhaust
    1/2 in NPT
  • Subplate Port Size
    1/2 in NPT

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Brass, Copper (BC6)
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Electrical Entry
    Conduit
  • Flow Direction
    2-Way
  • For Use With Series
    VXP2000
  • Manifold Port(s)
    1/2 in NPT
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Temperature
    60 °C
  • Mounting
    Inline
  • Normal State
    Normally Closed
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Operating Temperature Range
    -20 to 60 °C
  • Pilot Type
    Pilot Operated
  • Piping Type
    Inline
  • Port Thread Standard
    NPT
  • Seal Material
    PTFE
  • Series
    VXP2000
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    Conduit
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    No
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VXP2000
  • Wetted Parts Material
    PTFE
  • Wire Type
    Conduit
  • Wiring Type
    Conduit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)