Motion
VXV3133A-00-5G1

SMC CORP OF AMERICA
VXV3133A-00-5G1

Solenoid-operated Air Control Valve - 3-Way
Mi Item #13737753
MFR #VXV3133A-00-5G1
Price$36.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXV3133A-00-5G1

Solenoid-operated Air Control Valve - 3-Way
Mi Item #13737753
MFR #VXV3133A-00-5G1

Mfr description
VXV3133A-00-5G1 DIRECT OP 3 PORT SOLENOI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.00/each

Specifications

Details

  • Body Material
    Brass (C37), Stainless steel
  • Flow Direction
    3-Way
  • For Use With Series
    VX3000
  • Maximum Temperature
    60 °C
  • Normal State
    Normally Open
  • Number Of Ports  
    3
  • Operating Temperature Range
    -20 to 60 °C
  • Seal Material
    EPDM, FFKM, FKM, NBR, PTFE
  • Series
    VX3000
  • Unit Specification
    Single
  • Valve Series
    VX3000
  • Wetted Parts Material
    EPDM, FFKM, FKM, NBR, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)