Motion
XGT222-32222-2C

SMC CORP OF AMERICA
XGT222-32222-2C

XGT222-32222-2C HIGH VACUUM SLIT VALVE H
Mi Item #13737760
MFR #XGT222-32222-2C
Price$10,160.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
XGT222-32222-2C

XGT222-32222-2C HIGH VACUUM SLIT VALVE H
Mi Item #13737760
MFR #XGT222-32222-2C

Mfr description
XGT222-32222-2C HIGH VACUUM SLIT VALVE H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,160.53/each

Specifications

Details

  • Material
    Kalrez 40791
  • Max Operating Temperature
    150 °C, 302 °F
  • Maximum Operating Pressure
    0.6 MPa
  • Min Operating Temperature
    5 °C, 41 °F
  • Minimum Operating Pressure
    0.45 MPa
  • Operating Pressure Range
    0.45 to 0.6 MPa
  • Operating Temperature Range
    5 to 150 °C, 41 to 302 °F
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)