Specifications
Dimensions
- Flange Diameter80 mm
Details
- MaterialKalrez
- Max Operating Temperature150 °C, 302 °F
- Maximum Operating Pressure1 x 10^6 Pa
- Min Operating Temperature5 °C, 41 °F
- Operating Temperature Range5 to 150 °C, 41 to 302 °F
- Seal TypeBellows, O-Ring Seal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)