Motion
XV5CB37534AQW

MA FORD MFG
XV5CB37534AQW

XV5CB37534AQW
MI ITEM #13738136
MFR #XV5CB37534AQW
List Price$220.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
XV5CB37534AQW

XV5CB37534AQW
MI ITEM #13738136
MFR #XV5CB37534AQW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$220.89/each for your price

Overview

Mfr description
XV5CB37534AQW M.A. FORD
  • 5 flute
  • solid carbide
  • 3xD and 4xD length of cut options
  • ALtima® Q coated to provide optimal heat and wear resistance allowing for increased tool life
  • 40° helix
  • variable pitch geometry for smooth cutting action and reduced harmonics
  • optimized substrate grade provides increased TRS and toughness
  • Staggered chipbreaker technology allows for optimal chip management and reduced cutting forces
  • thick core design for increased strength in long ap applications
  • open end geometry
  • non-center cutting
  • corner radius
  • straight shank and weldon flat options.

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    ALtima® Q
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Helix Angle
    40 °
  • Overall Length
    3
  • Shank Type
    Weldon
  • Series
    XV5CB
  • Cutting Direction
    RH
  • End Type
    Corner Radius
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Shank Diameter Tolerance
    h6
  • Single Or Double End
    Single
  • Variable Helix
    no
  • Variable Index
    yes
  • Radius Or Chamfer
    Radius
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text