Motion
ZK2Q00J5NC1A-07

SMC CORP OF AMERICA
ZK2Q00J5NC1A-07

ZK2Q00J5NC1A-07 VACUUM UNIT, PUMP SYSTEM
Mi Item #13738929
MFR #ZK2Q00J5NC1A-07
Price$112.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZK2Q00J5NC1A-07

ZK2Q00J5NC1A-07 VACUUM UNIT, PUMP SYSTEM
Mi Item #13738929
MFR #ZK2Q00J5NC1A-07

Mfr description
ZK2Q00J5NC1A-07 VACUUM UNIT, PUMP SYSTEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.59/each

Specifications

Dimensions

  • Vacuum Port Size
    0.2500 in
  • Vacuum Port Type
    One Touch Fitting 1/4 in

Details

  • Additional Details
    System: Vacuum Pump System for Manifold;Valves: Supply Valve N.C.;Release Valve None;Connector: Common Wiring;Plug-in for Manifold;Vacuum Break Flow Adjustment: w;o Option;Manifold Common Release Pressure Supply: w
  • Approval Listing Regulations
    RoHS
  • Design Type
    Vacuum Pump System
  • Fluid Comp
    Air, Inert Gas
  • Mounting Type
    Manifold
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)