Specifications
Dimensions
- Port 1 Size/Type4 mm Tube
Details
- Display3 Screen Digital Display
- Electrical ConnectionLead Wire with Connector
- Input Specification-100 kPa to 100 kPa
- Number Of Outputs2
- Operating Pressure Range-100 kPa to 100 kPa
- Output SpecificationNPN Open Collector 2 Outputs + Analog Voltage Output
- PipingStraight Type
- Piping TypeOne-touch Fitting, Straight Type
- Signal Response Time1.5 ms
- Standards MetCE, CSA, RoHS, UL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)