Motion
ZSE20AF-Y-C4H-J

SMC CORP OF AMERICA
ZSE20AF-Y-C4H-J

ZSE20AF-Y-C4H-J 3 SCREEN HI PRECISION DI
Mi Item #13739105
MFR #ZSE20AF-Y-C4H-J
Price$90.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE20AF-Y-C4H-J

ZSE20AF-Y-C4H-J 3 SCREEN HI PRECISION DI
Mi Item #13739105
MFR #ZSE20AF-Y-C4H-J

Mfr description
ZSE20AF-Y-C4H-J 3 SCREEN HI PRECISION DI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.90/each

Specifications

Dimensions

  • Port 1 Size/Type
    4 mm Tube

Details

  • Display
    3 Screen Digital Display
  • Electrical Connection
    Lead Wire with Connector
  • Input Specification
    -100 kPa to 100 kPa
  • Number Of Outputs
    2
  • Operating Pressure Range
    -100 kPa to 100 kPa
  • Output Specification
    PNP Open Collector 2 Outputs + Copy Function
  • Piping
    One-touch Fitting
  • Piping Entry Direction
    Straight
  • Piping Type
    One-touch Fitting
  • Signal Response Time
    1.5 ms
  • Standards Met
    CE, CSA, RoHS, UL
  • Switch Action
    PNP Open Collector 2 Outputs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)