Motion
ZSE20A-R-M5-JA2

SMC CORP OF AMERICA
ZSE20A-R-M5-JA2

ZSE20A-R-M5-JA2 3 SCREEN HI PRECISION DI
Mi Item #13739111
MFR #ZSE20A-R-M5-JA2
Price$96.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE20A-R-M5-JA2

ZSE20A-R-M5-JA2 3 SCREEN HI PRECISION DI
Mi Item #13739111
MFR #ZSE20A-R-M5-JA2

Mfr description
ZSE20A-R-M5-JA2 3 SCREEN HI PRECISION DI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.96/each

Specifications

Dimensions

  • Port 1 Size/Type
    M5 x 0.8
  • Port Size
    5 mm
  • Weight
    61 lbs

Details

  • Display
    3 Screen Digital Display
  • Electrical Connection
    Connector
  • Input Specification
    Vacuum Pressure
  • Signal Response Time
    10 ms
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)