Specifications
Dimensions
- Port 1 Size/Type4 mm Tube
Details
- Display2 Screen 3 Color Digital Display
- Electrical ConnectionLead Wire with Connector
- Input Specification-101 kPa to 0 kPa
- Number Of Outputs2
- Operating Pressure Range-101 kPa to 0 kPa
- Output SpecificationNPN Open Collector 2 Outputs + Analog Current Output
- Signal Response Time1.5 ms
- Standards MetCE, CSA, IP40, RoHS, UL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)