Motion
ZSE20A-T-M-01-D

SMC CORP OF AMERICA
ZSE20A-T-M-01-D

ZSE20A-T-M-01-D 3 SCREEN HI PRECISION DI
MI ITEM #13739124
MFR #ZSE20A-T-M-01-D
Price$95.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE20A-T-M-01-D

ZSE20A-T-M-01-D 3 SCREEN HI PRECISION DI
MI ITEM #13739124
MFR #ZSE20A-T-M-01-D

Mfr description
ZSE20A-T-M-01-D 3 SCREEN HI PRECISION DI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.75/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/8 in BSPT

Details

  • Display
    3 Screen Digital Display
  • Electrical Connection
    Lead Wire with Connector
  • Input Specification
    -101 kPa to 0 kPa
  • Mounting Type
    Panel
  • Number Of Outputs
    2
  • Operating Pressure Range
    -101 kPa to 0 kPa
  • Output Specification
    PNP Open Collector 2 Outputs + Analog Voltage Output
  • Standards Met
    CE, CSA, RoHS, UL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)