1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ZSE20BF-L-M5-A2
ZSE20BF-L-M5-A2 3 SCREEN HI PRECISION DI
Mi Item #
13739145
MFR #
ZSE20BF-L-M5-A2
Price
$112.72
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Instrumentation
Pneumatic Switches
SMC CORP OF AMERICA ZSE20BF-L-M5-A2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ZSE20BF-L-M5-A2
ZSE20BF-L-M5-A2 3 SCREEN HI PRECISION DI
Mi Item #
13739145
MFR #
ZSE20BF-L-M5-A2
Mfr description
ZSE20BF-L-M5-A2 3 SCREEN HI PRECISION DI
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$112
.72
/each
Add to Cart
Specifications
Dimensions
Port 1 Size/Type
M5
Port Size
5 mm
Weight
22 lbs
Details
Display
3 Screen Digital Display
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items