1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ZSE20B-T-M5-WA1
ZSE20B-T-M5-WA1 3 SCREEN HI PRECISION DI
Mi Item #
13739163
MFR #
ZSE20B-T-M5-WA1
Price
$115.14
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Instrumentation
Pneumatic Switches
SMC CORP OF AMERICA ZSE20B-T-M5-WA1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ZSE20B-T-M5-WA1
ZSE20B-T-M5-WA1 3 SCREEN HI PRECISION DI
Mi Item #
13739163
MFR #
ZSE20B-T-M5-WA1
Mfr description
ZSE20B-T-M5-WA1 3 SCREEN HI PRECISION DI
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$115
.14
/each
Add to Cart
Specifications
Dimensions
Port 1 Size/Type
M5
Port Size
5 mm
Weight
61 lbs, 27.669 kg
Details
Display
3 Screen Digital Display
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items