Motion
ZSE20B-T-M5-WA2

SMC CORP OF AMERICA
ZSE20B-T-M5-WA2

ZSE20B-T-M5-WA2 3 SCREEN HI PRECISION DI
Mi Item #13739164
MFR #ZSE20B-T-M5-WA2
Price$115.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE20B-T-M5-WA2

ZSE20B-T-M5-WA2 3 SCREEN HI PRECISION DI
Mi Item #13739164
MFR #ZSE20B-T-M5-WA2

Mfr description
ZSE20B-T-M5-WA2 3 SCREEN HI PRECISION DI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.14/each

Specifications

Dimensions

  • Port 1 Size/Type
    M5 x 0.8
  • Port Size
    5 mm
  • Weight
    27.67 kg

Details

  • Display
    3 Screen Digital Display
  • Electrical Connection
    Connector
  • Input Specification
    Vacuum Pressure
  • Signal Response Time
    10 ms
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)