Motion
ZSE20C-T-N02L-F

SMC CORP OF AMERICA
ZSE20C-T-N02L-F

ZSE20C-T-N02L-F 3 SCREEN HI PRECISION DI
Mi Item #13739191
MFR #ZSE20C-T-N02L-F
Price$264.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE20C-T-N02L-F

ZSE20C-T-N02L-F 3 SCREEN HI PRECISION DI
Mi Item #13739191
MFR #ZSE20C-T-N02L-F

Mfr description
ZSE20C-T-N02L-F 3 SCREEN HI PRECISION DI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.22/each

Specifications

Dimensions

  • Maximum Load Current
    35 mA
  • Port 1 Size/Type
    NPT 1/4
  • Port 2 Size/Type
    M5 Female Thread

Details

  • Display
    Digital
  • Electrical Connection
    Lead Wire with Connector
  • Fluid Comp
    Air, non corrosive liquids
  • Input Specification
    -100 kPa to 100 kPa
  • Mounting Type
    Panel
  • Number Of Outputs
    3
  • Operating Pressure Range
    -100 kPa to 100 kPa
  • Output Specification
    PNP Open Collector 2 Outputs + Analog Voltage Output
  • Piping
    Bottom
  • Piping Entry Direction
    Bottom
  • Piping Type
    Bottom
  • Signal Response Time
    1.5 ms
  • Standards Met
    CE, CSA, IP65, RoHS, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)