Motion
ZSE20F-N-M-01-B

SMC CORP OF AMERICA
ZSE20F-N-M-01-B

ZSE20F-N-M-01-B 3 SCREEN HI PRECISION DI
Mi Item #13739199
MFR #ZSE20F-N-M-01-B
Price$79.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE20F-N-M-01-B

ZSE20F-N-M-01-B 3 SCREEN HI PRECISION DI
Mi Item #13739199
MFR #ZSE20F-N-M-01-B

Mfr description
ZSE20F-N-M-01-B 3 SCREEN HI PRECISION DI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.39/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/8 in BSPT

Details

  • Display
    Digital
  • Input Specification
    -14.5 psi to 14.5 psi
  • Mounting Type
    Panel
  • Number Of Outputs
    1
  • Operating Pressure Range
    -100.0 kPa to 100.0 kPa, -14.5 psi to 14.5 psi
  • Output Specification
    NPN Open Collector 1 Output
  • Signal Response Time
    2.5 ms
  • Standards Met
    CE, RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)