Specifications
Dimensions
- Port 1 Size/Type4 mm Tube
Details
- DisplayDigital
- Input Specification-100 kPa to 100 kPa
- Mounting TypeBracket
- Number Of Outputs1
- Operating Pressure Range-100 kPa to 100 kPa
- Output SpecificationPNP Open Collector 1 Output
- Signal Response Time2.5 ms
- Standards MetCE, RoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)